Separator puller

Article no.: 8017550
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Puller

Identification numbers & Classifications

Article number 8017550
EAN / GTIN 4036976105643
Manufacturer number 8017550
L-Number L60160 1711

Description

Description:

  • The tension bolts are screwed into the threaded holes in the bearing separators
  • The tension bolts are screwed into the threaded holes of the cutting blades

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Clamping range (min./max.): 40 mm - 120 mm
  • Clamping width outer pull-off (max.) [mm]: 120 mm
  • Clamping width outside pull-off (min.) [mm]: 40 mm
  • Connecting thread outside: M10 / M12x1,5
  • for separator: 1.40/0
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle thread size: M 14 x 120
  • Usable clamping depth b [mm]: 125 mm
  • VDE certified: no
  • Width across flats [mm: 17 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart