Stud extractor

Article no.: 8010890
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extractor tool

Identification numbers & Classifications

Article number 8010890
EAN / GTIN 4036976105070
Manufacturer number 8010890
L-Number L60160 5014

Description

Description:

Even suitable for extremely short stud ends

Feature:

  • 1000 V insulated: no
  • Diameter, pin (standing) [mm]: 19-25
  • REACH registration available: no
  • VDE certified: no
  • Width across flats [mm: 19

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart