Nut splitter, hydraulic

Article no.: 8009450
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Nut splitters

Identification numbers & Classifications

Article number 8009450
EAN / GTIN 4036976104950
Manufacturer number 8009450
L-Number L60160 5143

Description

Description:

  • At the cutting edge for breakage resistance
  • The chamfer at the chisel's edge improves the splitting effect and prevents breakage
  • With smooth chisel function
  • Channel walls rolled, thus mirror-smooth and wear resistant
  • For nuts up to property class 10
  • Chisel replaceable

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Compressive force [t]: 5,0 t
  • for nuts of size: M4 - M14
  • Pulling force (max.) [t]: 5
  • REACH registration available: no
  • Reversible arms available: no
  • VDE certified: no
  • Width across flats [mm]: 12

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart