Spare chisel for hydr. nut splitter 1.26/1 HYD

Article no.: 2018586
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chisel edge

Identification numbers & Classifications

Article number 2018586
EAN / GTIN 4036976125665
Manufacturer number 2018586
L-Number L60160 6339

Description

Description:

At the cutting edge for breakage resistance The chamfer at the chisel s edge improves the splitting effect and prevents breakage With smooth chisel function Channel walls rolled, thus mirror-smooth and wear resistant For nuts up to property class 10 Chisel replaceable

Feature:

  • Contents (number of pieces): 1 pcs.
  • Net weight [kg]: 0,02 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart