Inspection LED light rechargeable up to 600 Lumens

Article no.: 779.CL5PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Work lamp

Identification numbers & Classifications

Article number 779.CL5PB
EAN / GTIN 3662424144936
Manufacturer number 779.CL5PB

Description

Description:

  • High output: NORMAL 6.5hrs constant light (300 lumens
  • 400 lux at 0.5m), BOOST 3.5hrs constant light (600 lumens
  • 700 lux at 0.5m).
  • Robust construction: Impact resistant housing (IK08)
  • Resistant to workshop solvents, common chemicals and immersion in water (IP67)
  • Low battery alarms so users don't forget the light after a repair
  • First product in a range of smart, networked automotive professional tools as part of FACOM's 'Workshop of the Future'
  • Thanks to the unique rotating base, the light can be directed precisely and extremely flexibly into difficult or tight spaces
  • The versatile design allows up to six lights to be used together at any time thanks to multiple frequency channels

Feature:

  • L [mm]: 38
  • [g]: 350

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart