Torque wrench DREMOMETER AML 1/4″ 6-30 Nm

Article no.: 7775870
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 30 Nm
Series DREMOMETER
Square drive 1/4 in
Type of product Torque Wrench

Identification & Classification

Article number 7775870
EAN / GTIN 4002805855911
Manufacturer number 7775870
L-Number L60160 2792
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Use:
  • Controlled screw tightening in the range from 6 - 30 N·m / 50 - 270 lbf·in
  • Features:
  • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
  • 1/4″ square drive with ball locking device as per DIN 3120 - A 6.3 ISO 1174
  • Automatic short-path actuation with tactile impulse and audible signal
  • Dual scale with a scale graduation of 1 N·m and 10 lbf·in
  • Technical advantage/Function:
  • Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly
  • No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches)
  • Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user's working load.
  • Extremely low wear attributable to reduced forces in a lever mechanism
  • Forged lever chain from our group own quality forge
  • Maximum precision even when subjected to extreme continuous use
  • Long life cycles and tool lives
  • Easy operation - fast and safe torque tightening
  • Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Maintenance and repair
  • Calibration length [mm]: 206 mm
  • Distance housing - square centre: 15 mm
  • Drive square [inch]: 1/4″
  • Drive type/drive: Double square rigid
  • Fixed setting: no
  • Fuse Output square: Ball lock
  • Head height 1 [mm]: 30 mm
  • Head width 1 [mm]: 30,0 mm
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [Nm]: 1 Nm
  • Scale graduation [lbf in]: 10 lbf in
  • Scale type: Dual
  • square drive [metric]: 6,3 mm
  • Storage: Plastic box
  • Target groups:
    • Automotive
    • Electronics industry
    • Fine mechanics
    • Military
    • Energy
    • Machine construction
    • Workshop
    • Service
    • Agriculture
    • Cabinet construction
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf in]: 50 lbf in - 270 lbf in
  • Torque range (min./max.) [Nm]: 6 Nm - 30 Nm
  • Torque spanner type: AML
  • Total height [mm]: 51 mm
  • Total length [mm]: 268 mm
  • Total width [mm]: 30 mm
  • VDE certified: no

Downloads & documents

From the same series "DREMOMETER" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart