Work light black-green 500, 300, 100 lm

Article no.: 77490016
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 77490016
EAN / GTIN 4018754349715
Manufacturer number 77490016
L-Number L60010 102860
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Rechargeable LED work light with high light output of up to 500 lm.
  • Slim, compact pocket-sized design for convenient transport.
  • Up to 3 hours of light (depending on the operating mode) thanks to built-in Li-ion batteries with safety electronics (3.7 V/600 mAh/2.22 Wh).
  • Equipped with a USB-C port for easy charging.
  • Flexible mounting with retaining clip, retaining magnet and magnetic base.
Features:
  • Compact design
  • High-performance 4.5 W COB LED with 500 lm
  • Adjustable luminous flux with 3 brightness levels: Boost (500 lm) / 100% (300 lm) / 30% (100 lm)
  • Illumination time: up to 3 hours
  • Integrated Li-ion battery 3.7 V/600 mAh/2.22 Wh
  • Rechargeable via type C connection
  • Charging time: approx. 2.5 hours
  • with charge indicator
  • With retaining clip for attaching to belts and bags
  • For attachment to metal surfaces with holding magnet and magnetic base
  • Protection class: IK07/IPX3
  • Accessories: USB Type-C charging cable (100 cm)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart