12 x 6 point angled open-socket wrench metric 18 mm Safety Lock System

Article no.: 76.18SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 76.18SLS
EAN / GTIN 3662424051883
Manufacturer number 76.18SLS
L-Number L60130 11149

Description

Description:

  • Tool with a FACOM SLS fastening solution that safeguards against any risk of falling
  • The ″rotating″ crimped-on cable solution chosen and tested by FACOM maintains the ergonomics of the tool
  • Whistle-head spanner, pierced: Spanner for powerful tightening and loosening
  • Short 12-edge head for rotation angle 30° and long 6-edge head
  • Short head cannulated for threaded rods
  • Metric dimensions: 8 to 32 mm
  • Design: satin chrome-plated

Feature:

  • A [mm]: 18
  • B [mm]: 26.5
  • d [mm]: 13
  • d1 [mm]: 12
  • H [mm]: 40
  • L [mm]: 195
  • L1 [mm]: 50
  • [g]: 350

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart