Dial Indicator Thickness Gauge ″0-0,5″″, 0,001, Groove Depth, Blade Contact Elements″

Article no.: 7316A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Quick thickness gauge

Identification & Classification

Article number 7316A
EAN / GTIN 4946368851631
Manufacturer number 7316A
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Dial Indicator Thickness Gauge enables you to measure tube wall thickness, film/paper etc. with flat contact points, resp. lens thickness or groove depth.

Feature:

  • Contact point: Thread # 4-48UNF
  • Functions: Knife-edge contact point
  • Graduation: 0.001″
  • Inch-Metric: Inch
  • Max. measuring depth: 1.2″
  • Old Article number: 7316S
  • Parallelism: 5 µm
  • Size/Dimension: 0,19 x 0,16 x 0,045 M

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart