Tweezers shouldered pointed, 110 mm, Form 5, Material: N

Article no.: 727560 N
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
150 pieces in stock

Select article variation and quantity

Material Price per 1 Piece (incl. VAT)

Availability

  • Material: Special steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Special steel
Length 110 mm
Tip characteristics offset, pointed
Point form 5
Surface of tweezers nickel-plated, painted black
Tip exchangeable no
Type of product Tweezers

Identification & Classification

Article number 727560 N
EAN / GTIN 4045197993045
Manufacturer number 727560 N
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Of special steel, nickel-plated (No. 727520 / 7560 painted black).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart