Solid rubber tyre

Article no.: 72217G
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 72217G
EAN / GTIN 4017976721118
Manufacturer number 72217G

Description

Version:

accessories

Description:

Wheels with black solid rubber tyres, wheel rims of fibreglass-reinforced plastic, hubs with roller bearings.

Feature:

Total load capacity (kg): 300
Wheel size (mm): 260 x 56
Tyres: Vollgummi Rille
Rim: plastic grey
Bearing: roller bearing
Length of hub (mm): 75 displaced
Bore-Ø (mm): 25

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart