3M™ General Purpose Vinyl Tape 764, White, 50 mm x 33 m, 12 rolls per case, Individually Wrapped Conveniently Packaged

Article no.: 7100260286
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100260286
EAN / GTIN 04054596923980
Manufacturer number 7100260286
L-Number L01310 1334

Description

Version:

Overall Length: 33 m
Overall Width: 50 mm

Description:

3M™ General Purpose Vinyl Tape 764 is used for all non-critical applications, including colour coding, bundling and safety marking. Our non-corrosive, flexible vinyl tape is ideal for protecting parts, equipment and products from abrasions.

Feature:

Ideal for marking applications in light traffic areas, walls and pipes// Use for taping in all non-critical applications
Maintains vivid colour even when exposed to abrasion and solvents// Protects parts, equipment and products from abrasions
Bundle items, bundle and temporarily mark parts, machines, plus much more// Easy to apply, tape stretches around corners for a reliable tight fit
Fast tack and excellent holding strength// Maintains vivid colour over time for long-lasting quality
Can be applied by hand or with floor applicator// Available in a wide variety of colours
Ideal for marking applications in light traffic areas. Lots of different colours available such as yellow, red, blue, green, black, white, etc

Note:

Marking applications in light traffic areas, walls and pipes
General purpose holding and bundling
Marking of parts or machines
Temporary protection of parts, equipment or products from abrasion
For taping, wrapping or sealing many curved or convex surfaces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart