3M™ First Base™ 3 Bump Cap 2021874, Classic, High Visibility, Orange Reduced Peak, 55mm, 20 ea/Case

Article no.: 7100217846
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Impact cap

Identification numbers & Classifications

Article number 7100217846
EAN / GTIN 04054596712706
Manufacturer number 7100217846
L-Number L01110 575

Description

Version:

Product Colour: Hi-Viz Orange
Provides industrial bump protection to EN812:A1
360° reflective piping and strips maximise visibility
Waterproof, breathable polyurethane polyester fabric for comfort
Reduced peak length (55 mm) for enhanced upward vision

Description:

3M™ First Base™ 3 Bump Cap Classic in high visibility orange provides head protection to EN812:A1, with a baseball cap design and reduced peak length (55 mm). It’s made with waterproof and breathable polyurethane polyester fabric, incorporating 360° reflective piping and strips. This is combined with a flexible, ergonomic ABS shell.

Feature:

Protects wearer from light contact with stationary objects
Optional custom logo embroidery
Also available in high visibility yellow

Note:

Light industry, general manufacturing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart