3M™ VHB™ Tape 5952F, Black, 15 mm x 33 m, 1.1 mm

Article no.: 7100211832
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 16 pieces
  • Order steps: 16 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100211832
EAN / GTIN 04054596736931
Manufacturer number 7100211832
L-Number L01310 602

Description

Version:

Product Colour: Black
Excellent adhesion to the widest variety of surfaces, including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS
Overall Length: 33 m
Overall Width: 15 mm
Creates a permanent seal against water, moisture and more

Description:

Dream, Design, Deliver with our 3M™ VHB™ Tape 5952. It is a black, 1.1 mm thick, modified acrylic adhesive with a very conformable foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces, including most powder coated paints.

Feature:

Black, 1.1 mm, modified acrylic adhesive and very conformable acrylic foam core
Very high adhesion to almost all powder coatings// Very high adhesion to almost all powder coatings
Superior outdoor performance, UV and solvent resistance
High aging resistance
Fast and easy connections// Fast and easy connections
High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Allows the use of thinner, lighter weight and dissimilar materials

Note:

Bond panel to frame
Bond stiffener to panel
Bond of decorative material, trim, attachments
Bond of nameplates, logos and signs
Bond electronic displays
Bond lens window to housing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart