Version:
Product Colour: White
Size: L
Soft, well-draping, laminated microporous material
2-way zipper with sealable storm flap for added on-off convenience and extra protection
Knitted cuffs with elasticated waist and ankles for increased comfort and freedom of movement
Description:
3M™ Protective Coverall 4545 is made with a sophisticated bicomponent non-woven which offers high tensile strength and is covered with an ultra-low linting microporous laminate to provide an excellent barrier to hazardous splash, infective agents and particles.
Feature:
Designed to be comfortable but highly protective to CE Category III, Type 5/6 hazardous dusts and limited liquid splashes
Soft and light, ultra low-linting laminated microporous material that drapes and hangs well over the body facilitating ease of movement
3 panel hood, 2-way zip and storm flap with sealable tape with elasticated back and ankles to reduce the risk of skin exposure
Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out
Note:
Work in the pharmaceutical industry
Asbestos disposal
Asbestos inspection
Paint spraying & coating
Insulation work
Easy industrial cleaning
Machine maintenance
Cleanroom applications
Grinding & polishing
Cement manufacturing