Scotch-Brite™ Roloc™+ Clean and Strip XT Pro Extra Cut Disc, XC-ZR, 150 mm x 13 mm x 6 mm, A XCRS

Article no.: 7100192734
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100192734
EAN / GTIN 04054596607088
Manufacturer number 7100192734
L-Number L51710 1732

Description

Version:

Product Colour: Green
Aluminium oxide mineral aggressively removes top layer and refines the bare metal underneath
High conformability provides a larger contact patch for faster removal rates
High-strength fibre resists chunking and performs well on edges
Resists loading for consistent cutting action

Description:

Scotch-Brite™ Roloc™+ Clean and Strip XT Pro Extra Cut Disc features aluminium oxide abrasive mineral incorporated into an open nylon web. Our discs are designed to remove tough coatings, such as heavy rust, thick paint and corrosion while also blending and refining the bare metal underneath.

Feature:

Quickly removes heavy rust, thick paint, corrosion and cleans welds
High speed rating and low vibration
Roloc™+ attachment system makes disc changes easy
Requires use of Roloc™+ backup pad (sold separately)

Note:

Weld clean-up and removing heavy rust, rust pits, thick paint, corrosion, weld discolouration and seam sealer

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart