Version:
Facestocks (polyester and vinyl) and adhesives offer heat tolerance, clarity, and UV resistance
350 high performance acrylic adhesive for high shear strength on low surface energy (LSE) substrates
Polycoated and film liners are suitable for efficient processing
Easy liner starting and removal helps keep jobs running smoothly
A variety of adhesives and liner materials available to meet application requirements
Description:
3M™ Sheet and Screen Label Materials 7908E is our 50 micron gloss white polyester facestock with 45 micron acrylic adhesive 350 on a 170 micron polycoated kraft liner with green 3M Logo printed. It’s UL recognised and CSA accepted.
Feature:
Excellent flatness// Very good moisture resistance
Suitable for fully automatic dispensing of labels// Very good immediate liability
Good peeling and shearing forces// Temperature resistant from -40°C to +150°C.
Constant processing possible due to long open time
Translucent green backing provides easy identification and positioning