Scotch-Brite™ Roloc™ Cut & Polish Unitised Wheel CP-UR, 75 mm x 3 mm x 10 mm, 5A FIN

Article no.: 7100182582
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 40 pieces
  • Order steps: 40 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100182582
EAN / GTIN 54046719192620
Manufacturer number 7100182582
L-Number L51710 1024

Description

Version:

Dense construction provides aggressive cut on harder metal
Durable, aggressive wheel with high concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging, reducing steps in the finishing process
3M™ Roloc™ attachment system offers quick and easy change-outs for multi-step finishing processes
3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Description:

Scotch-Brite™ Roloc™ Cut and Polish Unitized Wheel is a dense, hard wheel that uses aluminium oxide mineral, coated onto a tough nylon web. Our versatile wheels suit aggressive deburring, blending, and finishing applications on harder metals where portability is needed. They come with a Roloc quick-change attachment.

Feature:

Durable, aggressive wheel with high concentration of fast cutting abrasive mineral
Consistent bright finish throughout the life of the wheel
Flexible, non-woven construction provides controlled abrasive action to help prevent under-cutting or gouging, reducing steps in the finishing process
Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action
Easy machining of smallest radii and contours
Use on high-speed machines
Uniform grain distribution
High cutting performance
Fast tool change without the use of a change tool

Note:

Use for an aggressive cut on harder metals
Ideal for use on stainless steel, carbon steel, and high nickel alloys

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart