3M™ Thermal Transfer Label Materials 3698E+, Silver, 305 mm x 500 m, 0.05 mm

Article no.: 7100174265
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100174265
EAN / GTIN 04054596524439
Manufacturer number 7100174265

Description

Version:

Polyester facestock offers good thermal stability and provides durability in harsh environments
HP100 adhesive has good chemical and UV resistance, and high strength on a variety of surfaces
The topcoat provides improved ink anchorage for traditional forms of press printing, good UV stability and excellent resistance to scuffing and moisture
UL and cUL recognised
It’s UL recognised and CSA accepted

Description:

Our 3M™ Thermal Transfer Label Materials are versatile and durable label stocks. They provide excellent thermal stability and moisture resistance for use in demanding applications, such as bar code tracking. The adhesive on many labels offers excellent clarity and good initial tack to help improve the finished label.

Feature:

Offers excellent thermal stability and moisture resistance
Versatile materials produced for use in a variety of applications
Adhesive offers excellent clarity and good initial tack to help improve finished label
Higher temperature resistance than two-part epoxy adhesives
Flammability testing per UL94 HB
Complete plastic construction is hot wire cuttable for foam and plastic packaging
Transmission safe

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart