Scotch-Brite™ Hookit™ Production Clean & Finish Disc, 150 mm, A VFN

Article no.: 7100138329
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 40 pieces
  • Order steps: 40 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100138329
EAN / GTIN 50048011292934
Manufacturer number 7100138329
L-Number L51710 313

Description

Version:

High cut-rate provides fine finishing, blending, polishing, paint prepping, and scuffing on a wide variety of surfaces
3M™ Hookit™ quick change attachment and removal system provides fast disc change-out for multi-step finishing processes
Provides proper finish for scuffing primer, metal, and solid surfaces
Non-woven 3D structure provides long life and consistent finishes
Superior durability and cut make the disc long-lasting

Description:

Scotch-Brite™ Hookit™ Production Clean and Finish Disc uses an aluminium oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. Our discs are unique surface conditioning products with abrasives incorporated into non-woven nylon fibres.

Feature:

The high cutting speed enables fine finishing, veneering, polishing, paint preparation and removal grinding on a wide range of surfaces
3M™ Hookit™ Hook and Loop Adhesive System enables quick disc changes for multi-stage finishing processes
Provides the right finish when sanding primers, metal and solid surfaces
Load and heat resistance allows for prolonged operation and consistent cutting action throughout the life of the disc

Note:

Use for fine finishing, paint prepping, and scratch blending, to conform well to irregular surfaces for a clean, consistent finish without undercutting or damaging the base material

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart