Scotch-Brite™ Roloc™ Bristle Disc RD-ZB, 76 mm x 15.8mm, P120, White

Article no.: 7100138306
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 40 pieces
  • Order steps: 40 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 7100138306
EAN / GTIN 50048011643910
Manufacturer number 7100138306
L-Number L51710 1810

Description

Version:

Brand: Scotch-Brite™
Product Colour: White
Bristle spacing is ideal for coating removal and other high-loading substances
Flexible bristles conform to contours to produce consistent finishes, even on complex parts
ETIM Class 8.0: EC002196

Description:

Scotch-Brite™ Roloc™ Bristle Disc comprises of our Ceramic Abrasive Grain, blended with aluminium oxide and moulded, flexible bristles which provide more surface contact than wire brushes and keep their abrasive properties throughout the life of the disc.

Feature:

Moulded abrasive filled bristles surpass wire brushes in stripping, deburring, blending, finishing, polishing, cleaning
Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
Convenient 3M™ Roloc™ attachment system offers quick and easy disc changes for multi-step finishing processes
Use on angular slate

Note:

Use to efficiently clean, deburr, blend, finish and polish
A safe alternative to wire brushes, chemicals and pastes

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart