3M™ Embossed Tin-Plated Copper Shielding Tape 1345, MC9, 25 mm x 16.5 m

Article no.: 7100116871
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 9 Piece
  • Order steps: 9 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100116871
EAN / GTIN 04054596282537
Manufacturer number 7100116871
L-Number L01310 1293
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ EMI Shielding Tape 1345 is an easily die-cut 1.4-mil (0,04mm) embossed tin-plated copper foil tape with conductive adhesive for EMI shielding and static charge draining when grounded. Acrylic adhesive has good resistance to heat, oxidation, solvents and oils. UL 510 flame-retardant. Oxidation-resistant for excellent long-term shielding, 3M™ EMI Shielding Tape 1345 is ideally suited for a variety of EMI shielding applications including shielding cables for motors, cables, cabinets and components.

Advantage:

  • Embossed, copper foil backing resists discoloration and oxidation
  • Offers stable contact resistance and good shielding effectiveness
  • Embossed backing cuts through the layer of adhesive for establishing contact between the backing and the application substrate
  • Flame-retardant and suitable for grounding and EMI shielding in equipment, components and shielded rooms
  • Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C)
  • Offers outstanding solderability with tin-plated coating
  • Rated for 600V applications
  • UL Listed and RoHS 2011/65/EU Compliant

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart