Version:
Product Colour: Black
Type 170 mates to Type 250, 400 or 170. Closes with an audible snap
Designed to bond to many plastics, powder coated paints and other low surface energy materials
Opens and closes 1000 times before losing 50% of its original tensile strength
High initial tack
Description:
3M™ Dual Lock™ Reclosable Fastener SJ3542 has a rubber based adhesive on the back of a black, polypropylene reclosable fastener which makes it suitable for bonding many plastics, powder coated paints and other low surface energy materials. Our reclosable fastener has 26 mushroom shaped stems / cm² with a 5.8 mm engaged thickness.
Feature:
Black fastener with mushroom shaped stems, backed with a rubber based pressure sensitive adhesive
The version with 26 heads per cm² can be combined with counterparts with 26, 40 or 62 heads per cm²; audible snapping// mushroom head closure
Designed for bonding to various plastic materials, powder-coated surfaces and other materials with low surface energy// Reduce costs
After 1,000 open-close cycles, at least 50% of the original tensile strength is still given// increase productivity
High immediate liability// Reduction of maintenance/downtimes by simple disassembly
Suitable for indoor applications
Good adhesion even on hard-to-stick surfaces
High immediate liability
Note:
Indoor applications
Especially on low-energy surfaces such as PP, PE and powder-coated materials
Reclosable fasteners