3M™ Gas, Vapour and Particulate Filter, A1B1E1K1P3 R + Formaldehyde, 6092

Article no.: 7100104317
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 32 Piece
  • Order steps: 32 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Combination filter for respirator

Identification & Classification

Article number 7100104317
EAN / GTIN 50051131272632
Manufacturer number 7100104317
L-Number L01110 33
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Versatile, ergonomic, and simple to install: designed to enhance field of view and comfort on the job, these gas, vapour and particulate filters feature a low-profile, swept-back design. 3M™ Bayonet Gas, Vapour and Particulate Filters are easy to install. Simply choose the filter type that’s suitable for your individual needs and requirements, align the connection and twist to lock into place with a quarter turn. These filters are compatible with 3M™ Reusable Half Masks 6000 Series, 6500QL Series, 7500 Series* and 3M™ Reusable Full Face Masks 6000 Series, thus helping to reduce inventory needs. Easy breathing: 3M™ Bayonet Gas, Vapour and Particulate Filters are designed to balance breathability and long service life. Gas and vapour filters use carbon particles to adsorb contaminants, filtering the air that you breathe. 3M™ has designed the filters to be easy to breathe through and long lasting by optimising the layers and depth of the carbon bed, geometry of the filter body, and carbon particle size. 3M™ Bayonet Gas, Vapour and Particulate Filters* provide protection against a wide range of gases, vapours and particulates. Designed for use in multiple industrial applications. Help protect your workforce: 3M offers a free online tool to help you select the appropriate respirators and filters for your workplace respiratory hazards and contaminants and help determine filter change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices. 3M™ Bayonet Gas, Vapour and Particulate Filters are CE approved to protect against a wide range of gases and vapours depending on the model selected. *6098 and 6099 are not suitable for use with half mask respirators. Not for use in environments that are immediately dangerous to life or health (IDLH) Change 3M™ Bayonet Gas, Vapour and Particulate Filters in accordance with your well-documented change-out schedule or earlier if smell, taste or irritation from contaminants is detected.

Advantage:

  • CE approved to protect against a range of gases, vapours and particulates depending on the model selected
  • Bayonet-style connection fits a wide range of compatible half and full facepiece 3M™ Reusable Respirators
  • Use with CE approved 3M™ Reusable Half Masks 6000 Series, 6500QL Series, 7500 Series* and 3M™ Reusable Full Face Masks 6000 Series.
  • *6098 and 6099 are not suitable for use with half mask respirators
  • Swept-back, low profile design for optimised field of view and balance
  • Lightweight with low breathing resistance
  • Quarter turn twist for a quick and easy installation
  • Wide range of applications may reduce inventory needs
  • Use for protection in hazardous environments .
  • For workplace/occupational use only

Recommendation:

  • Suitable for half and full-face 3M™ Reusable Masks with a bayonet-style connection
  • Use for protection in hazardous environments

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart