3M™ Flexible Air Sealing Tape 8067E - FAST F, Tan, 100 mm x 25 m, 0.25 mm, 50-50 Split

Article no.: 7100086953
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100086953
EAN / GTIN 05900422068983
Manufacturer number 7100086953
L-Number L01310 656
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Flexible Air Sealing Tape 8067E - FAST F has a unique acrylic pressure sensitive adhesive that aggressively sticks and stays stuck both at lower and higher application temperatures than traditional flashing tapes. Our tape even adheres to damp surfaces and can be installed at temperatures as low as -20 °C and as warm as +50 °C. Compatible with many building sealants, it has no adverse reaction with synthetic rubber, butyl, polyurethane, silicone and silane terminated hybrid sealants. The split release liner provides fast application with easy and accurate positioning of the tape. Application ideas: • Sealing around openings and joints in building applications • Sealing of penetrations and window joints in exterior walls • Sealing of feedthroughs for cables • When installed properly as a concealed flashing in vertical walls in frame construction, it prevents moisture intrusion and avoids the problems caused by water infiltration • Seaming air and vapour membranes • Taping gaps and penetrations to stop free air flow

Advantage:

  • Resists UV exposure for up to 6 months
  • Proprietary film backing seals around nails and staples to prevent moisture intrusion (passed ASTM 1970)
  • No adhesive melting or staining in summer heat
  • 4.7 cm measurement markings for ease in cutting to the desired length
  • Building materials compatibility testing by ‘ift Rosenheim’
  • Passes nail sealability before and after thermal cycling
  • Resists UV exposure for up to 6 months
  • Split release liner provides fast application with easy and accurate positioning of the tape.
  • 4,7 cm measurement markings for ease in cutting to the desired length

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart