3M™ High Temperature Industrial Masking Tape 501E, Beige, 18 mm x 50 m

Article no.: 7100042890
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 48 Piece
  • Order steps: 48 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cover strip

Identification & Classification

Article number 7100042890
EAN / GTIN 04046719931842
Manufacturer number 7100042890
L-Number L01310 480
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Designed for critical paint masking applications in the automotive, specialty vehicle, and industrial markets where excellent holding and high-temperature performance are required.

Feature:

  • Colour: Chamois
  • Total Thickness [mm]: 0.150
  • Backing Material: Crepe Paper
  • Adhesive Type: Rubber
  • Peel Strength [Newton/25 mm]: 11.0
  • Tensile Strength [Newton/25 mm]: 106
  • Elongation at Break: 10%
  • Temperature Use Range: 160 °C / 1 h

Advantage:

  • Can withstand medium temperature bake ovens up to + 160°C/1h
  • Resists high temperatures for indoor use
  • The most powerful paperback masking tape
  • Adapts perfectly to irregular surfaces
  • Enables highly accurate paint finishes

Recommendation:

  • High-performance industrial and automotive paint masking
  • Suitable for infrared/UV-curing and bake cycles
  • Oven-drying systems, IR or heat lamps

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart