3M™ Venture Tape™ Double Coated PET Tape 514CW, 48 mm x 50 m

Article no.: 7100037556
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100037556
EAN / GTIN 50051128962157
Manufacturer number 7100037556

Description

Version:

Product Colour: White
Use with foams, insulation facings, papers, plastics, metals, and composite materials
Overall Length: 50 m
Overall Width: 48 mm

Description:

3M™ Venture Tape™ Double Coated PET Tape 514CW is a high performance tape with a polyester backing and acrylic adhesive. This tape bonds to a wide variety of metals, high surface energy plastics and composite materials. We engineered this tape for demanding bonding applications and designed it to feature excellent UV and temperature resistance.

Feature:

High performance tape specifically designed for tough bonding applications
Suitable for foams, insulating layers, paper, plastics, metals and composites
Can be used at cold temperatures and in a variety of environments

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart