3M™ Venture Tape™ Double Coated PET Tape 1163MS74, 9 mm x 50 m

Article no.: 7100037500
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 132 pieces
  • Order steps: 132 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100037500
EAN / GTIN 50051128953810
Manufacturer number 7100037500

Description

Version:

Product Colour: Transparent
Use with foams, insulation facings, papers, plastics, metals, and composite materials
Overall Length: 50 m
Overall Width: 9 mm

Description:

3M™ Venture Tape™ Double Coated PET Tape 1163MS74 is a high performance, high tack double coated PET tape mounted on a 74 lb. release liner. This tape bonds to a variety of difficult surfaces including high surface energy plastics and composite materials. This tape is engineered for demanding bonding applications and designed with excellent resistance to UV and temperature.

Feature:

High performance tape specifically designed for tough bonding applications
Suitable for foams, insulating layers, paper, plastics, metals and composites
Tapered inner layer for two-layer applications in fat channels

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart