Version:
Product Colour: White
Size: Small
Overall Length: 0.25 m
Overall Width: 0.24 m
Overall Height: 0.2 m
Description:
3M™ Versaflo™ S-Series High Durability Hood, Small, S-533S is our head cover with integrated head suspension which offers face, head, neck and shoulder coverage as well as eye and face protection from liquid splash and low energy flying particles and dust.
Feature:
Integrated head suspension provides head, face, neck and shoulder coverage
Protects face and eyes from liquid splash and low energy flying particles and dust (Grade F)
Manufactured using durable, soft, low-linting fabric for user comfort
Suitable for applications which require frequent replacement of the entire headtop assembly or those where there is less soiling of the outer fabric
No assembly required; ready to use straight out of the box
Weighs 170 g
CE approved and rated to EN 12941 TH3, EN 166:2:F:3 and EN14594 3A
Head, Face, Neck and Shoulder coverage
White
Note:
Agriculture, food and beverage manufacturing, painting