Wheels with pneumatic tyre

Article no.: 70116
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wheel

Identification numbers & Classifications

Article number 70116
EAN / GTIN 4017976701165
Manufacturer number 70116
L-Number L90080 978

Description

Version:

accessories

Description:

Wheels with black pneumatic tyres, wheel rims of steel sheet or plastic, hubs with roller bearings.

Feature:

Total load capacity (kg): 220
Wheel size (mm): 300 x 100
Tyres: Zig zag 4 PR
Rim: steel sheet red
Bearing: roller bearing
Length of hub (mm): 75 displaced
Bore-Ø (mm): 25

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart