3M™ Adhesive Transfer Tape 9485PC, Transparent, 19 mm x 55 m, 0.13 mm

Article no.: 7000115673
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000115673
EAN / GTIN 05010027783003
Manufacturer number 7000115673
L-Number L01310 1090
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Ideal for joining plastics and foams and materials that are relatively smooth, thin and have low residual stress, 3M™ Adhesive Transfer Tape 9485PC is a high performance acrylic adhesive on a polycoated kraft paper liner. Our adhesive transfer tape is ideal for steel rule die-cutting. It complies with UL specification. Easy to use, our transfer tape has high tack and shear strength, and excellent temperature and solvent resistance. We’ve made it with a fibre reinforced adhesive, important for roll stability in narrow widths. We’ve also designed it for temperature exposure to 232°C for short periods of time. Ideal for bonding a wide variety of similar and dissimilar materials.

Feature:

  • Colour: Clear
  • Total Thickness [mm]: 0.13
  • Backing Material: Tissue
  • Adhesive Type: Acrylic
  • Peel Strength [Newton/cm]: 16.3
  • Temperature Resistance: 150 °C / 230 °C (min, h)

Advantage:

  • 127µm adhesive transfer tape.
  • #62 polycoated kraft paper liner for steel rule die-cutting.
  • Meets UL specification.
  • 350 High Performance Acrylic Adhesive.
  • High tack and shear strength.
  • Excellent temperature and solvent resistance.
  • Excellent adhesion to plastics and foams.
  • Used for joining materials that are relatively smooth, thin and have low residual stress.
  • Contains a fiber reinforced adhesive which is important for roll stability in narrow widths.
  • Designed for temperature exposure to 232 degree Celsius for short periods of time.
  • Ideal for bonding a wide variety of similar and dissimilar materials.
  • Join materials that are relatively smooth, thin and have low residual stress
  • Thicker version of 9482PC

Recommendation:

  • Use to join materials that are relatively smooth, thin and have low residual stress
  • Bonding foams to low surface energy materials (LSE) while offering elevated temperature performance
  • Foam and gasket attachment
  • Holding and fixturing in product assembly
  • Bond thin metal panels

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart