3M™ PELTOR™ Earmuffs, Orange, Headband, H31A 300

Article no.: 7000107958
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification & Classification

Article number 7000107958
EAN / GTIN 04046719763245
Manufacturer number 7000107958
L-Number L01110 725
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For high performance hearing protection and noise reduction in forestry, saw mill and industrial operations use the orange 3M™ PELTOR™ Earmuffs H31 Series. Our ultra-light earmuffs are designed with optimum user comfort in mind. These versatile earmuffs are available as an over-the-head model with a stainless steel headband that resists bending and warping for a relisable, secure fit. Also available for use with head protection, the helmet mounted version is compatible with multiple 3M head tops. The earcups feature tilting pivot points, and the wide sealing foam rings provide an effective seal.

Advantage:

  • Single Number Rating (SNR) 30 dB (headband) or 28 dB (helmet attached model)
  • Slimline hearing protection, ideal for use in forestry, sawmills and industry applications
  • Earmuff cup has a recess at the top making it a more comfortable fit with Safety Helmets
  • Wide, comfortable foam sealing rings provide optimum seal and ideal comfort, even during long periods of use
  • Earcup pivot points tilt for optimum comfort and efficiency
  • Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart