3M™ Flexible Diamond Whetstone 6220J, DW62, Red, 150 mm x 50 mm, N74

Article no.: 7000082273
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bench stone

Identification numbers & Classifications

Article number 7000082273
EAN / GTIN 50051144843669
Manufacturer number 7000082273

Description

Version:

Product Colour: Red
Provide aggressive cutting with reduced loading
Overall Length: 150 mm
Overall Width: 50.8 mm// 76.2
Does not get used to it

Description:

3M™ Flexible Diamond Whetstone 6220J is a metal bonded flex diamond glued to an aluminium base. Our 6220J whetstones have an open dot pattern for durability and long life, when allowing performance to contours.

Feature:

Open dot pattern provides durability and long life, when allowing performance to contours
Available in grades M40, M74 and M125
Rear glued plastic buffers DW62, DW83
Easy sharpening
Precise tool cutting
Safe removal
Coordinated grinding result
Plane metal surface
No slipping on a smooth surface
Precise removal

Note:

Use for precision faceting and sharpening of chisels, blades, knives and carbide tools

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart