Scotch® Low Noise Tape Dispenser H150, Grey, 50 mm maxi

Article no.: 7000080606
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 Piece
  • Order steps: 6 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000080606
EAN / GTIN 53134375346936
Manufacturer number 7000080606
L-Number L01130 111514
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Reduce the unnecessary noise involved in sealing boxes and packages in sound sensitive environments with Scotch® Low Noise Tape Dispenser H150. Our special tape dispenser incorporates a unique pressure bar that reduces noise as tape is unwound. The spring loaded bar continuously presses the tape roll against the dispenser's core roller, while also directing the tape away at an angle that minimises the unpleasant sound produced by common pressure sensitive box sealing tapes. It’s a lightweight, compact and durable dispenser, with a pistol-grip style that allows easy one-hand operation. It dispenses rolls up to 48 mm wide and is ideal for carton sealing, box sealing, combining, reinforcing, and bundling operations.

Advantage:

  • Low noise box sealing dispenser.
  • 2 Inch (48 mm) maximum tape width capacity
  • Lightweight carton sealing dispenser
  • High-impact plastic and metal is lightweight for easy handling and control
  • Box sealing, carton sealing, combining, reinforcing and bundling.

Recommendation:

  • Use for carton sealing, box sealing, combining, reinforcing, and bundling operations in noise sensitive places

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart