3M™ Double Coated Paper Tape 9086, White, 12 mm x 50 m, 0.19 mm

Article no.: 7000071740
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 120 pieces
  • Order steps: 120 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000071740
EAN / GTIN 54001895910888
Manufacturer number 7000071740
L-Number L01310 1709

Description

Version:

Product Colour: White
Tear easily by hand and handles with ease due to its conformability
Overall Length: 50 m
Overall Width: 12 mm
Good plasticizer and UV resistance

Description:

3M™ High Performance Double Coated Tape 9086 is a 190µm Double coated tape with Adhesive 375, tissue carrier, translucent in color on a white paper liner with black 3M logo

Feature:

190µm, thick double coated tape with tissue carrier. Hand tearable, conformable and easy handling. Paper liner.
Thick, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant tape. High peel and shear strength, and resi
Universally applicable on many substrates
Get versatility, cost effectiveness and multiple applications across many industries
Tissue carrier allows for use in hand dispenser
High initial adhesive strength and shear strength
Very good adhesive strength on many high- and low-energy surfaces

Note:

190 µm, thick double coated tape with tissue carrier, paper liner. Hand tearable, high tack and strength, conformable and easy handling
Solvent resistant, high peel and shear strength
Get versatility, cost effectiveness and apply for multiple applications across many industries

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart