3M™ SKE 8/20 Heatshrink Cable End Cap 8-16 mm

Article no.: 7000061592
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7000061592
EAN / GTIN 04046719192717
Manufacturer number 7000061592
L-Number L01310 1318

Description

Version:

Product Colour: Black
End cap
Overall Length: 65 mm
Outdoor application
Resistant to UV rays, ozone, oxygen and acids

Description:

3M™ Heat Shrink End Cap SKE provides mechanical and environmental protection as well as sealing to cable ends. The semi rigid, flame retardant polyolefin construction makes the end cap suitable for heavy duty applications. The adhesive lining forms a permanent, flexible and water resistant barrier.

Feature:

Offers mechanical and environmental protection to cable ends
Adhesive lining offers flexible, water-resistant barrier
Suitable for heavy-duty applications
Comes in black colour
Made of flame-retardant, semi-rigid, cross-linked polyolefin
Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)

Note:

For sealing cable ends

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart