3M™ E-A-R™ Push-Ins™ Probed Test Plugs, 393-2002 50

Article no.: 7000052881
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000052881
EAN / GTIN 10080529190755
Manufacturer number 7000052881
L-Number L01130 101613
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ E-A-R™ Push-Ins™ Probed Test Plugs are a modified version of the 3M E-A-R Push-Ins ear plugs you know and use, specially designed to be used with the 3M™ E-A-Rfit™ Dual-Ear Validation System. Our earplugs are the same model sold as standard, but engineered specifically for use with 3M E-A-Rfit Dual-Ear Validation System. The complete system issues a pass or fail rating based on the employee's personal attenuation rating (PAR) when wearing 3M earplugs. These probed earplugs allow employers to determine the level of protection the specific model of earplug is providing. Workers can use the probed versions of the existing model of earplugs they’re using in the workplace and assess their fit and compliance. Using the probed test ear plugs the 3M E-A-Rfit Dual-Ear Validation System measures the effectiveness of the hearing protection from inside the employees ear, providing accurate quantitative results. These probed test plugs are for use with the system only and are not suitable for use as hearing protection. There are 50 pairs in each box.

Advantage:

  • These test earplugs are modified with a probe tube for use during earplug fit testing with the 3M™ E-A-Rfit™ Validation System
  • For use with 3M™ E-A-Rfit™ Validation System to measure HPE effectiveness
  • Should not be used as hearing protection
  • 50 pairs per box
  • 3M PSD products are for occupational use only

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart