3M™ Double Coated Paper Tape 410M, Natural, 305 mm x 33 m, 0.15 mm

Article no.: 7000049325
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049325
EAN / GTIN 00051115320125
Manufacturer number 7000049325
L-Number L01310 1801

Description

Version:

Product Colour: Natural
Get good initial adhesion to a variety of surfaces
Overall Length: 33 m
Overall Width: 304.8 mm
Good processing and punching properties

Description:

3M™ Double Coated Paper Tape 410M is a127µm double coated paper tape with rubber adhesive 850 on a 75µm #54 densified Kraft green plaid paper liner.

Feature:

127µm natural rubber double coated tape for core starting, end tabbing of papers, films and foils.
Achieve increased strength and stability when applied
Offers good initial adhesion to a variety of surfaces. For indoor and room temperature applications.
Solvent-free manufacturing process helps meet environmental best practices goals
Easy-to-peel protective paper
Very high immediate liability

Note:

Use for a wide range of applications, such as splicing and core starting of papers, foils, films and fabrics
Use to mount rubber or photopolymer printing plates to print cylinders
Apply for indoor and room temperature applications

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart