3M™ Polyester Label Material

Article no.: 7000048903
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048903
EAN / GTIN 50021200564609
Manufacturer number 7000048903

Description

Version:

Product Colour: White
The matt coating gives excellent resistance to solvents, scuffing, heat, moisture and ageing
Overall Length: 508.4 m
Overall Width: 685.8 mm
Waterproof

Description:

3M™ Press Printable Label Materials are excellent for efficiency across a wide range of printed labeling applications. Topcoated facestocks from vinyl to acetate provide a wide choice of durability and conformability, and suit specific inks and methods. 3M adhesives are designed for applications requiring high tack, temperature performance, challenging substrates and more.

Feature:

Designed for a full range of on-press printed label applications including flexographic and screen
Facestocks include polyester, vinyl and acetate for durability and conformability
Range of 3M acrylic adhesives suits the most specific applications
Liners suit processes including high-speed die cutting and matrix stripping
Weatherproof

Note:

For outdoor use
For bonding around corners, edges and shapes
For high and low energy, smooth, textured, powder coated and slightly oily substrates

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart