3M™ Double Coated Polyethylene Foam Tape 4492B, Black, 1219 mm x 160 m, 0.79 mm

Article no.: 7000048897
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Klebeband

Identification & Classification

Article number 7000048897
EAN / GTIN 00021200563256
Manufacturer number 7000048897
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Speed up the mounting process and achieve a more aesthetically pleasing installation with 3M™ Double Coated Polyethylene Foam Tape 4492. This 1/32 in. thick polyethylene foam tape is known for its high ultimate adhesion and reliable performance across many surfaces. One of its noted features is its ability to conform to irregular substrates. It provides high ultimate adhesion to many plastics and is formulated for demanding indoor and outdoor general purpose mounting and bonding applications. Common uses include automotive mirror bonding, decorative trim, nameplates and other general purpose mounting applications. Recommended Application Indoor general purpose mounting and joining Automotive mirror bonding Decorative trim Nameplate mounting Point-of-purchase displays and signs

Advantage:

  • Black or white, 0.031 in.
  • (0.8 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
  • Conformable tape bonds to irregular surfaces
  • Unique acrylic adhesive system provides long term durability
  • Good initial and long-term temperature resistance

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart