3M™ Double Coated Polyethylene Tape 9576, Clear, 50 mm x 50 m, 0.102 mm

Article no.: 7000048748
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048748
EAN / GTIN 50021200428178
Manufacturer number 7000048748

Description

Version:

Product Colour: Transparent
Apply high tack, double coated, clear polypropylene tape with acrylic adhesive
Overall Length: 49.37 m
Overall Width: 50.8 mm
Conformable to irregular surfaces

Description:

Our 3M™ Double Coated Tape 9576 is made from 4.0 mil double coated clear polypropylene with acrylic adhesive 400 on a 4 mil 27.2 kilo tan densified kraft paper liner.

Feature:

4 mil clear double coated tape on a tan 60 DK liner
High-tack, double-coated tape with proven performance for paper web splicing and general purpose bonding
Excellent flying splice and core starting characteristics. Wet grab. Process speeds in excess of 609.6 metres per minute
Excellent UV and heat resistance
Easily apply at checkout for proof of purchase and convenience

Note:

Use for excellent flying splice and core starting wet grab characteristics

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart