3M™ Polyester Tape 853

Article no.: 7000047527
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000047527
EAN / GTIN 50021200035918
Manufacturer number 7000047527

Description

Version:

Product Colour: Transparent
Use for splicing and label protection applications
Overall Length: 65.8 m
Overall Width: 7.6 cm
Low moisture vapor transmission rate

Description:

Comprised of a strong polyester backing and coated with an aggressive acrylic adhesive, 3M™ Polyester Film Tape 853 is a solvent resistant tape that is ideal for applications where exposure to chemicals is a concern. This tape meets demanding applications in a variety of industries.

Feature:

Thin, high-strength polyester backing resists tearing and protects surfaces from abrasion
Transparent backing allows visibility of information protected by the tape
Resistant to many solvents including jet engine fuel, hydraulic fluid and lubricating oils
Temperature resistance enables tape to perform in high temperature operations

Note:

Decoration of equipment, furniture etc.
Production of printed, die-cut labels
Marking
Splicing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart