3M™ Removable Label Materials

Article no.: 7000047365
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000047365
EAN / GTIN 00021200971587
Manufacturer number 7000047365

Description

Version:

Product Colour: White
Resists wrinkling and delamination
Overall Length: 508.4 m
Overall Width: 685.8 mm

Description:

3M™ Removable Label Materials 7600 is our 89 micron, with a 25 micron acrylic adhesive 500 on a 62 gsm densified kraft liner. It’s a gloss top coated, conformable soft white vinyl.

Feature:

Ideal for golf club head labels, property identification and asset labelling
Very good weather resistance
Top coated for improved ink anchorage
Topcoated and non-topcoated materials allowing print flexibility

Note:

Use 3M Performance Label Stock Materials for automotive, electronics, medical devices, outdoor power equipment, health care, security, government, personal care, recreational vehicle, aerospace, transportation, packaging, foam fabrication and general industrial markets
Use for bar code tracking, track and trace, thermal transfer labels, variable information printing (VIP), brand and instruction labels, warning labels, durable decals, surface protection and masking, overlaminate, UV protection, tamper indicating, destructible labels, VOID message, fraud reduction, laminating, bonding and digital window graphics applications

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart