Scotch-Brite™ Clean & Strip Unitised Wheel CS-UW Black 76mm x 12mm x 6.35mm XCS

Article no.: 7000045856
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000045856
EAN / GTIN 50048011010095
Manufacturer number 7000045856
L-Number L51710 1472

Description

Version:

More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
Stubborn coatings
Tough, layered, unitized construction can operate clockwise or counterclockwise directions
TN Quick Change for convenient attachment

Description:

Scotch-Brite™ Clean and Strip Unitized Wheel is a hard, open-web wheel for aggressive coating removal, cleaning welds, removing rust and paint. Our unitised wheels have a layered, durable construction and hard 7 density – with low conformability.

Feature:

Extra coarse abrasive and low conformability provides strong cutting action – without damaging the base material
Gets into hard to reach areas
Runs smoother, safer and is more effective for coating and corrosion removal than wire wheels or cups
Resists heat build-up and loading on soft coatings – allowing prolonged operation and consistent coating removal for the life of the product
Tough, layered, unitised construction can operate clockwise or counter clockwise
Availability in smallest dimensions
Low temperature development
Uniform surface even in hard-to-reach areas
No clogging
Cost savings due to low set-up and non-productive times
Metallic pure surface
Aggressive, coarse-grained fleece in open construction

Note:

For aggressive coating removal, cleaning welds, removing rust and paint

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart