Scotch-Brite™ Cut and Polish Wheel, 12 in x 2 in x 5 in 7A MED, 1 per case

Article no.: 7000045848
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000045848
EAN / GTIN 50048011032998
Manufacturer number 7000045848

Description

Version:

Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
Non-woven web construction helps resist premature loading, contributing to longer service life
Good replacement for rubber bonded wheel
Ideal for aggressive blending and finishing
Available in a range of diameters and widths

Description:

Scotch-Brite™ Cut and Polish Wheel is built for aggressive blending and finishing applications. Our wheels are harder than other finishing wheels, good for defect removal or heavy scratch blending and produce a finish with a tight scratch pattern.

Feature:

Aluminium Oxide mineral which provides an aggressive cut for heavy duty blending and finishing
Good replacement for rubber bonded wheels
Uniform finish
No deviation in the surface image
No change in the workpiece geometry
Save time and money
Dense line image
Easy machining of smallest radii and contours
Use on high-speed machines

Note:

Helps to remove surface defects, coarse grind lines, blend forging marks and machine mismatches while leaving a uniform grain finish.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart