3M™ Stikit™ Soft Hand Block, 2-3/4 x 5 in, PN05442

Article no.: 7000045435
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Sanding block

Identification numbers & Classifications

Article number 7000045435
EAN / GTIN 50051144054423
Manufacturer number 7000045435
L-Number L51710 819

Description

Version:

125 x 70 mm
Ergonomic shape
Overall Length: 127 mm
Overall Width: 69.85 mm
Soft foam

Description:

Our 3M™ Stikit™ Soft Hand Block is ideal for paint prep including leveling and block sanding around contours. Its soft but tough foam construction makes it easy to grip and to maintain a good ″feel” for the primed surface, helping ensure consistent abrasive contact. Stikit™ sheet rolls or abrasive sheets adhere firmly to the vinyl face with no slipping, yet release easily to save time.

Feature:

Provides excellent control during paint prep and other fine-grade sanding applications
Tough yet flexible molded foam construction allows for block sanding on flat surfaces or in contours
Easy release blue vinyl face maintains consistent contact with work surface
Accepts Stikit™ sheets for quick change-outs
Rolls or sheets won’t slip for effective, smooth sanding

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart