3M™ Roloc™ Disc Pad, 50 mm x 6.35 mm, PN45097

Article no.: 7000045284
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 7000045284
EAN / GTIN 50051144450973
Manufacturer number 7000045284
L-Number L51710 993

Description

Version:

Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
Overall Length: 19.3 cm
Overall Width: 13.21 cm
Durable backing reduces edge wear

Description:

3M™ Roloc™ Disc Pad optimises the performance of Roloc discs and bristle discs, providing the right backup system and secure attachment for grinding applications. Our versatile disc pads work with drills, disc sanders, right angle grinders and rotary sanders.

Feature:

Pads come in various diameters and levels of hardness
Disc attachment is quick and easy as the screw aligns the disc
Versatile system works with drills, disc sanders, right angle grinders and rotary sanders

Note:

Optimises the performance of Roloc™ discs or bristle discs
Use with drills, disc sanders, right angle grinders and rotary sanders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart