3M™ Tora™ CCS Safety Spectacles, Anti-Scratch / Anti-Fog, Clear Lens, 71511-00000M

Article no.: 7000043086
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7000043086
EAN / GTIN 04046719416417
Manufacturer number 7000043086
L-Number 096212 CLEAR

Description

Version:

Safety spectacles with a cord control system designed to keep corded earplugs attached, untangled and ready for use
The earplugs cord can also be used as a lanyard and worn around the neck
Anti-Scratch & Anti-Fog coating for increased durability and improved vision
Earplugs sold separately
F rated impact protection

Description:

3M™ Solus™ CCS Safety Glasses are our rimless safety glasses that feature lime green temples with a Corded Control System (CCS) for attaching corded earplugs. The polycarbonate lens features a Scotchgard™ Anti-Fog and Anti-Scratch Coating on both sides for increased durability and improved vision. Available in a range of lens options.

Feature:

Modern 3M™ Solus™ Safety Glasses Range with Cord Control System (CCS) keeping the eyewear and corded earplugs attached and ready to use
Designed for workers who put on and take off eyewear frequently throughout the day
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
Foam gasket available to help limit eye exposure to debris
Suitable for all non-textile 3M™ Corded Earplugs
Available with a removeable foam gasket
Frame marking: 3M EN 166 FT CE
3M internal testing per EN168 test method when compared with traditional anti-fog coatings

Note:

Slaughterhouse, Agriculture, Assembly, Automotive, Aviation, Chemical industry, Demolition, Construction, Demolition, Drilling, Plant maintenance, food and beverage manufacturing, forestry, general info manufacturing, grinding, Beam cleaning, laboratories, law enforcement, machine operation, processing, Masonry, metalworking, mining, oil and gas, painting, Pandemics, pharmaceuticals, casting, power generation, primary metals, Renovation, riveting, road construction, sand grinding, sawing, Transport, UV protection

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart