3M™ Polyester Tape 8992L, Green, 1280 mm x 66 m, 0.081 mm

Article no.: 7000042809
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000042809
EAN / GTIN 00051115647277
Manufacturer number 7000042809

Description

Version:

Product Colour: Green
Very high tensile strength
Overall Length: 65.8 m
Overall Width: 128 cm
Transparent dark blue for identification

Description:

Our 3M™ Polyester Tape 8992L is a general purpose polyester tape that excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.

Feature:

Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
Clean removal during high-temperature masking operations such as powder coating
Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
Excellent conformability even around curved edges
Creates a permanent seal against water, moisture and more

Note:

Masking tape for powder coating

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart