3M™ Aura™ Particulate Respirator, FFP1, Valved, 9312+

Article no.: 7000034717
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 120 pieces
  • Order steps: 120 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Partikelfiltermaske

Identification numbers & Classifications

Article number 7000034717
EAN / GTIN 04046719487356
Manufacturer number 7000034717
L-Number L01110 147

Description

Version:

Specifications Met: CE Approved// EN 149:2001+A1:2009 FFP1 NR D
3M™ Cool Flow™ Valve: The Cool Flow valve reduces heat build-up inside the respirator - even in hot and humid conditions
Unique 3-panel design: Accommodates greater facial movement during speech
Case Quantity: 120
Recommended Industry: Agricultural

Description:

3M™ Aura™ Particulate Respirators 9300+ Series has an ergonomic, flat-fold, 3-panel design featuring a low breathing resistance filter media. Available in FFP1, FFP2 and FFP3 protection levels, and with valved and unvalved models, our respirators feature an innovative chin tab for easy adjustments and an embossed, sculpted upper panel to help reduce eyewear fogging.

Feature:

Original 3-panel design allows for greater facial movement
Low-resistance filter technology helps you breathe more easily
Sculpted upper panel helps conform to the nose and contours of the face for an effective seal
3M™ Cool Flow™ Valve helps reduce heat build-up in hot and humid conditions
Embossed top panel helps reduce eyewear fogging
″Chin tab designed for ease of positioning and adjustment ″
Easy to store away with flat-fold design and individual wrapping
Colour-coded headbands for easy identification: yellow for FFP1 (NFP 4)
Available in large or small pack sizes
Maximum usage level: Up to 4 x TLV

Note:

Wide variety of industrial applications and other hazardous environments

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart